Beli heat insulating fabric di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. NEWTEX Zetex Plus Double Palm Heat Resistant Gloves (Sarung Tangan Anti Panas)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp6.999.900

    NEWTEX Zetex Plus Double Palm Heat Resistant Gloves (Sarung Tangan Anti Panas)
    Deskripsi:
    -Gloves with special coating processing on silica fiber.-Pays attention to quick removal in case of emergency due to space-saving product design.-With double heat-insulating fiber, durability is improved.
    atribut:
    • Color: Brown
    • Size: Free
    • Thickness (mm): 5
    • Front Materials: Silica Fiber Special Coating
    • Back Material: Cotton Cloth
    • Maximum Heat Resistance Temperature (°C): 1095
  2. ELSEC Electrical Insulating Gloves (Sarung Tangan Tahan Listrik)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.299.900

    ELSEC Electrical Insulating Gloves (Sarung Tangan Tahan Listrik)
    Deskripsi:
    ELSEC insulating gloves are made of natural latex with five fingers having an anatomic shape on automatic line and electronically tested modern computer test-measuring Workplace. These insulating gloves have been made to obtain high dielectric properties. It enables to gain high quality and repeatability of the technical parameters.
    atribut:
    • Proof Test Voltage (kV): 20
    • Max Working Voltage (kV): 17
    • Thickness (mm): 2.5
    • Minimum Tensile Strength (MPa): 14
    • Cuff: Prosty Straight
  3. Kennedy Heat Shrink Cable Sleeve Kit (Selongsong Bakar/Selongsong Susut Panas)
    Mulai

    Rp349.900

    Kennedy Heat Shrink Cable Sleeve Kit (Selongsong Bakar/Selongsong Susut Panas)
    Deskripsi:
    Suitable for connecting, end handling, electric wire insulating and harnessing, corrosion proofing metal rods and tubes, antenna protection. Made from halogen-free environmentally friendly polyolefin which is flame retardant and RoHS compliant. Its operating temperature is from 55 Degree C to 125 Degree C and shrinking starts at 70 Degree C and becomes totally shrunk at 110 Degree C. Its shrink ratio is 2:1 and has a maximum electrical rating of 600V. Assorted colours. For use with heat guns and gas torches.
    atribut:
    • Voltage: 600V
    • Protection Features: Flame retardant
    • For use with: Gas Torches Heat Guns
  4. ERGENE Insulating Varnish (Pernis Pelindung Elektronik)
    Mulai

    Rp229.900

    ERGENE Insulating Varnish (Pernis Pelindung Elektronik)
    Deskripsi:
    ERGENE ER.813 Insulating Varnish (Bening, Merah, Putih) US.Formulated Chemical Aerosol & Bulk Insulating Varnish Untuk mengisolasi alat-alat listrik yang tahan terhadap uap air, panas & sinar matahari. Biasa dipakai untuk mengisolasi kumparan kawat dynamo dan motor-motor listrik. Produk berbahan kimia lainnya.
    atribut:
    • Size (ml): 500
    • Color: Random Color
  5. TRUSCO Heat Insulation Fireproof Mat
    54%
    Mulai

    Rp1.499.900

    TRUSCO Heat Insulation Fireproof Mat
    Deskripsi:
    -You can use spatter sheet alpha gold (passed JIS A1323 A type) as outer material and alumina fiber blanket for inner material and also as high temperature heat insulation material.-Spatter sheet alpha gold of external material the silica fiber (high heat resistance glass fiber) which is the fabric of gold alpha is inorganic, so the product itself will not burn up.-You can work without removing the cords, hoses, plastic parts when hoisting the automobile sheet metal body.-Working more efficiently with spatter sheets combined.-Safe product not containing asbestos and RCF(refractory ceramic fiber). -For piping brazing work.-To prevent burning accident of wallboard, wallpaper.-For attaching PVC pipe, to work on it.-P tile, to protect the width wood made from PVC.
    atribut:
    • Available Separately: Up to 900x600mm
    • Thickness: Approx 15mm
    • Inner Materials: Alumina Fiber Blanket
    • Exterior Materials: Spatter Sheet Alpha Gold (silica fiber)
    • Purpose of Use: For piping brazing work. To prevent burning accident of wallboard, wallpaper. For attaching PVC pipe, to work on it. P tile, to protect the width wood made from PVC.
    • W x L: 300x400
  6. 3M Heat-resistant Aluminum Tape
    Mulai

    Rp589.900

    3M Heat-resistant Aluminum Tape
    Deskripsi:
    - A cutter is required for cutting
    atribut:
    • Adhesive Strength (N/mm): 4.7/10
    • Color: Silver
    • Length (m): 9
    • Thickness (mm): 0.09
    • Adhesion Strength (N/mm): 11.75/25
    • Adhesive: Silicone
    • Adhesive Force (N/mm): 11.75/25; 4.70/10
    • Base Material: Aluminium Foil
    • Feature: Heat resistant, outdoor / indoor
    • Gloss: None
    • Operating Temperature Range (°C): -54 to 316
    • Thickness of Base Material (mm): 0.05
  7. TRUSCO Heat Insulation Fireproof Mat
    34%
    Mulai

    Rp719.900

    TRUSCO Heat Insulation Fireproof Mat
    atribut:
    • Weight (kg): 0.175
    • Continuous Operation: 1000Degrees C
    • Instant Heat Resistance: 1650Degrees C
    • Purpose of Use: For piping brazing work. To prevent burning accident of wallboard, wallpaper. For attaching PVC pipe, to work on it. P tile, to protect the width wood made from PVC.
  8. 3M Glass Cloth Tape 69J (Lakban Kain Kaca)
    Mulai

    Rp529.900

    3M Glass Cloth Tape 69J (Lakban Kain Kaca)
    Deskripsi:
    - A cutter is required for cutting
    atribut:
    • Adhesive Strength (N/mm): 3.8/10
    • Tensile Strength (N/mm): 200/10
    • Dielectric breakdown strength: 11kV / mm
    • Color: white
    • Width (mm): 19
    • Adhesive: Silicone
    • AS ONE Part Number: 2-1489-01
    • Base Material: Glass cloth
    • Continuous Use Temperature (°C): 180°C (equivalent to JIS heat Resistance class H)
    • Dielectric Breakdown Voltage (kV/mm): 11
    • Feature: Heat resistance
    • Length (m): 10
    • Main application: For electrical insulation
    • Operating Temperature Range (°C): 180
    • TRUSCO Number: 217-2801
    • Tensile Strength (N/10mm): 200
    • Thickness (mm): 0.2
  9. Tesa Tape Electric Insulating PVC Tape
    Mulai

    Rp179.900

    Tesa Tape Electric Insulating PVC Tape
    Deskripsi:
    -Excellent in hand cuttability, and can-sealing and wiring construction work can be efficient.-For electric wiring work.-For packing complex shape items.-For can sealing such as drum cans.-Various bundling, fixing, identification.
    atribut:
    • Thickness: 0.2mm
  10. TRUSCO Glass-Cloth Tape
    Mulai

    Rp349.900

    TRUSCO Glass-Cloth Tape
    Deskripsi:
    Cutter is necessary for cutting.
    atribut:
    • Adhesive: Silicone Series
    • Adhesive Power (N/10mm): 3.8
    • Base Material: Glass Cloth
    • Color: White
    • Continuous Use Temperature (°C): 180 (Heat-Resistant Classification Class H or Equivalent)
    • Insulation Breakdown Voltage (kV/mm): 11
    • Tape Thickness (mm): 0.2
    • Tensile Strength (N/10mm): 200
  11. TERAOKA Lakban Kain PE No. 4100 (Solasi / Selotip)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp36.900

    TERAOKA Lakban Kain PE No. 4100 (Solasi / Selotip)
    Deskripsi:
    PEC-T tape adalah tape yang terbuat dari backing kain polyethylene yang memudahkan pemotongan dengan tangan. Produk ini juga sangat mudah untuk di pegang . No. 4100 adalah pita kain polietilen khusus untuk penutup. tape juga meninggalkan sedikit residu perekat. Tipe kuat yang terbuat dari bahan yang tahan lama. Optimal untuk pekerjaan masking dan renovasi umum.
  12. 3M Lakban Kertas Crepe Tahan Panas (Solasi / Selotip)
    51%
    Mulai

    Rp89.900

    3M Lakban Kertas Crepe Tahan Panas (Solasi / Selotip)
    atribut:
    • Adhesive Strength (N/mm): 2.59/10
    • Tensile Strength (N/mm): 35/10
    • Continuous Use Temperature (°C): 190 (60 minutes)
    • Color: tan
    • Length (m): 50
    • Adhesive: Rubber
    • Base Material: Crepe paper
    • Heat Resistance Temperature (°C): 190
    • Tensile Strength (N/10mm): 35
    • Thickness (mm): 0.17
  13. NITTO Lakban Kain Berwarna (Solasi / Selotip)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp119.900

    NITTO Lakban Kain Berwarna (Solasi / Selotip)
    Deskripsi:
    -An adhesive cloth tape using PET wooly flat thread for weft.-The feeling of use has been improved with smooth touch.-Low odor type adhesive is used.
    atribut:
    • Thickness: 0.23mm
    • Viscosity: 3.2N/10mm
    • Tensile Strength: 46N/10mm
    • Base Material: Gaffer Tape + PET Wooly
    • Adhesive Materials: Rubber
    • W x L: 50mmx25m
  14. NITTO Lakban Kain Berwarna (Solasi / Selotip)
    42%
    Mulai

    Rp68.900

    NITTO Lakban Kain Berwarna (Solasi / Selotip)
    atribut:
    • Material: Base material:Staple moss + PET woolly, Adhesive:Rubber type
    • Color: Black
    • Width (mm): 50
    • Length (m): 25
    • Thickness (mm): 0.23
    • Adhesive Strength: 3.2N/10mm
    • Tensile Strength: 46N/10mm
  15. TRUSCO Vinyl Tape Heat, Cold And Flame Resistant Premium (Lakban Listrik)
    Mulai

    Rp75.900

    TRUSCO Vinyl Tape Heat, Cold And Flame Resistant Premium (Lakban Listrik)
    atribut:
    • Adhesive: Rubber-Based
    • Adhesive Power (N/10mm): 1.4
    • Base Material: PVC Resin
    • Color: Black
    • Elongation (%): 150 or More
    • Insulation Breakdown Voltage (kV/mm): 30 or More
    • Operating Temperature Range (°C): -18 to 105
    • Tape Length (m): 20
    • Tape Thickness (mm): 0.18
    • Tape Width (mm): 19
    • Tensile Strength (N/10mm): 30
  16. TRUSCO Ceramic Cloth
    43%
    Mulai

    Rp3.199.900

    TRUSCO Ceramic Cloth
    Deskripsi:
    -Manufactured as a raw material of spun yarn reinforced with glass fiber mixed with a small amount of organic fiber in ceramic fiber.-Asbestos is not included at all.-Product regulated by RCF(refractory ceramic fiber).-Blocking curtains, burning work, heat insulation materials for exhaust ducts, and other high temperature areas.-None adhesive(please fasten with steel wires etc.)
    atribut:
    • Thickness: 2mm
    • Instantaneous Heat Resistant Temperature: 900 degree C
    • Working Temperature Range: Up to 400 degree C
    • Ceramic Fiber Materials: 65 to 75%
    • Organic Fiber Materials: 15 to 20%
    • Glass Fiber Materials: 5 to 15%
  17. Kikuchi Aluminium Coated Thermal Insulation Sheet for Window
    Mulai

    Rp43.999.900

    Kikuchi Aluminium Coated Thermal Insulation Sheet for Window
    Deskripsi:
    - For heat insulation of factory, office and housing windows. - For heat shielding of temporary houses at construction sites. Emissivity: 0.45 (when the silver surface is turned to sunlight) /0.9 (when the white surface is turned to sunlight). Material Base Fabric : Polyester mesh fabric Surface : PVC resin + aluminum coating Back : PVC resin
    atribut:
    • Absorption Rate (%): 19
    • Inward Solar Transmittance: 0.35
    • Width (mm): 1770
    • Length (m): 10
    • Thickness (mm): 0.45
    • Visible Light Transmittance (%): 8
    • Solar Transmittance (%): 13
    • Solar reflectance (%): 68
  18. Nichias Insultex Tape (Lakban)
    Mulai

    Rp1.599.900

    Nichias Insultex Tape (Lakban)
    atribut:
    • Length (m): 30
    • Specification: Plain weave
    • Use: For burn prevention, duct packing, damper seals, general heat insulation, etc.
  19. Daimaru Lakban Kain (Solasi / Selotip)
    Rating:
    100% of 100
    (23)
    Mulai

    Rp18.900

    Daimaru Lakban Kain (Solasi / Selotip)
    atribut:
    • Size (mmxm): 48x12
Daftar Harga heat insulating fabric Terbaru October 2026
NEWTEX Zetex Plus Double Palm Heat Resistant Gloves (Sarung Tangan Anti Panas)Rp6.999.900
ELSEC Electrical Insulating Gloves (Sarung Tangan Tahan Listrik)Rp1.299.900
Kennedy Heat Shrink Cable Sleeve Kit (Selongsong Bakar/Selongsong Susut Panas)Rp349.900
ERGENE Insulating Varnish (Pernis Pelindung Elektronik)Rp229.900
TRUSCO Heat Insulation Fireproof MatRp1.499.900
3M Heat-resistant Aluminum TapeRp589.900
TRUSCO Heat Insulation Fireproof MatRp719.900
3M Glass Cloth Tape 69J (Lakban Kain Kaca)Rp529.900
Tesa Tape Electric Insulating PVC TapeRp179.900
TRUSCO Glass-Cloth TapeRp349.900

Data diperbarui pada 11/10/2026 (Harga belum termasuk PPN)